Shop All Identification Labels
Nmc
Oxygen 2 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL7P25
Zoro # G9287098
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL7P25
- Zoro # G9287098
- UPC # 88748113368
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Oxygen |
Background Color | Black on Yellow |
Legend/Background Color | Yellow |
Item | Oxygen 2 Dot Placard Sign, Pk25 |
Description
Oxygen 2 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 7501, S, Chem Cart, AG, PK2 (3PB39-3AG78)
- ZORO SELECT Warning Light, Strobe Tube, Red, 120VAC (2ERN7)
- ERGODYNE Safety Glasses, Clear Polycarbonate Lens (50100)
- LANDAU Scrub Pants, XL, Navy, Unisex (7602BNPXLRG)
- NMC No Riders Hazmat Label, Pk5 (M762AP)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PS VINYL (DL136BP)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BUV (DL40BUV)
- NMC Diesel Only Hazmat Label, Pk5 (M764AP)
- NMC Patriotic Statue Of Liberty Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH155R)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Language: English (DL62BUV)
- NMC Four Digit 1993 Placard, Pk10 (DL400UV10)
- Nmc Safety Labels