Shop All Identification Labels
Nmc
Oxygen 2 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL7PR100
Zoro # G9287168
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL7PR100
- Zoro # G9287168
- UPC # 88748113372
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Oxygen |
Background Color | Black on Yellow |
Legend/Background Color | Yellow |
Item | Oxygen 2 Dot Placard Sign, Pk100 |
Description
Oxygen 2 Dot Placard Sign, Pk100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Protection Plate For Task Light, PK5 (46-0500-04)
- SCOTCH 3M Anti-Fog Safety Glasses Clear Lens Black/Green Frame 1 pc (47100H1-DC)
- CARHARTT Bib Overall, 4XL, Black (104393-BLK)
- STI Fire Barrier Pathway Kit, 1-1/2 In., Sq. (EZD22)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, REMOVABLE PS VINYL, PK50 (DL83BPR50)
- NMC Crush Hazard Iso Label, Pk10 (ISO244AP)
- NMC Marine Pollutant Placard, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR50)
- NMC Nfpa Label Number 1", Pk5, DCN13 (DCN13)
- NMC Four Digit Placard 1903, Material: Rigid Plastic (DL177BR)
- NMC Symbol Foam Installation Imo Label, IMO151P (IMO151P)
- NMC United States Coast Guard Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH150R)
- Nmc Safety Labels