Shop All Identification Labels
Nmc
Oxygen 2 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL7P100
Zoro # G9287043
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL7P100
- Zoro # G9287043
- UPC # 88748113367
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Oxygen |
Background Color | Black on Yellow |
Legend/Background Color | Yellow |
Item | Oxygen 2 Dot Placard Sign, Pk100 |
Description
Oxygen 2 Dot Placard Sign, Pk100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIN BUDDY Holder, Label, Pk25 (BB-35)
- INDUSTRIAL SCIENTIFIC Calibration Gas Cylinder, 58L (1810-2152)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 100 Pairs (3TCN6)
- BDG Lined Split Cowhide Welding Mitt, PR, Universal PR (64-9-AG-F-7)
- NMC Radioactive Iii Label (DL27ALV)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Color: White (DL6PR)
- NMC Corrosive 8 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL12PR)
- NMC Marine Pollutant Placard, Pk50, Material: vinyl (DL77UV50)
- NMC Wear Faceshield And Eye Protection Iso Label, Pk5 (ISO405AP)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL14P100)
- NMC Hazardous Waste Handle With Care Hazmat Label (HW20ALV)
- Nmc Identification Labels