Shop All Identification Labels
Nmc
Oxygen 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL7P10
Zoro # G9286973
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL7P10
- Zoro # G9286973
- UPC # 88748113366
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Oxygen |
Background Color | Black on Yellow |
Legend/Background Color | Yellow |
Item | Oxygen 2 Dot Placard Sign, Pk10 |
Description
Oxygen 2 Dot Placard Sign, Pk10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cable Seal, 1/16 In, Steel, PK100 (95166)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4770131)
- MOON AMERICAN Fire Hose Nozzle, 3/4 In., Black (517-071)
- LACROSSE Size 13 Men's Composite Rubber Boot, Black (426050)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Unrippable Vinyl (DL126UV)
- NMC Nfpa Label Number 6", Pk5, DCN62 (DCN62)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL85BPR)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk100, Language: English (DL48PR100)
- NMC Symbol Immersion Suit Imo Label, IMO214P (IMO214P)
- NMC Explosives 1.2B 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL90P)
- NMC Poison Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL132R)
- Nmc Safety Labels