Shop All Identification Labels
Nmc
Oxidizer Ghs Label, Pk5, Width: 2"
Mfr # GHS201AP
Zoro # G9287061
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 2"
- Height 2"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # GHS201AP
- Zoro # G9287061
- UPC # 88748105204
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Adhesive Backed Vinyl |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Oxidizer Ghs Label, Pk5 |
Description
Oxidizer Ghs Label, Pk5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465K49 (465K49)
- ZORO SELECT Lockout Padlock, KD, White, 2"H (48JR46)
- CONDOR Wrist Support, M, Left, Tan (3RXY3)
- RUSOH Reloadable Fire Extinguisher, 3A:40B:C, Dry Chemical, 6 lb (0930001)
- NMC Toxic Gas 2.1 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL126ALV)
- NMC Chemical Id Label, Header: Danger (CI10R)
- NMC Symbol Secure Hatches Imo Label, IMO191R (IMO191R)
- NMC Fire Safety Trained Hard Hat Label, Pk25 (HH72)
- NMC Four Digit Placard 1992 (DL183R)
- NMC Graphic Lift Truck Hazard Iso Label, Pk5 (ISO442AP)
- NMC Energy Isolation - Gas Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3402)
- Nmc Safety Labels