Shop All Identification Labels
Nmc
Oxidizer Ghs Label, Material: Pressure Sensitive Vinyl .002
Mfr # GHS2014ALV2
Zoro # G9287000
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 4"
- Height 4"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS2014ALV2
- Zoro # G9287000
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl .002 |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Oxidizer Ghs Label |
Description
Oxidizer Ghs Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Folding Shovel, 12-In-1 (420)
- BRADLEY Eyewash Head Assembly with Dust Covers (S05-190GR)
- WINTER WALKING Ice Cleats, Unisex, Size M, PR (JD6610-M)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00550 W 110)
- NMC Non-Flammable Gas 2 Dot Placard Label, Pk25 (DL6AP)
- NMC Hazmat Air Shipping Label, Pk25 (HW43)
- NMC Graphic No Pedestrians Iso Label, Pk10 (ISO232AP)
- NMC Symbol Foam Valve Imo Label, IMO153R (IMO153R)
- NMC Certified CPR First Aid Trained Hard Hat Label, Pk25 (HH65)
- NMC Misc Blank Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL61BPR)
- NMC Material For Recycle Hazmat Label, Material: Pressure Sensitive Paper (HW34AL)
- Nmc Identification Labels