Shop All Identification Labels
Nmc
Oxidizer Ghs Label, Material: Pressure Sensitive Paper
Mfr # GHS2012AL2
Zoro # G9286967
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 2"
- Height 2"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS2012AL2
- Zoro # G9286967
- UPC # 00888975598346
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Paper |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Oxidizer Ghs Label |
Description
Oxidizer Ghs Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Label, White, 4 Character, Vinyl, PK50 (2974)
- SE-KURE Indoor Convex Mirror w/T Bkt, 18 (SCVI-18T)
- SALISBURY Replacement Lens, ATPV 40 cal/sq cm (LFH40FSA-PP)
- EAGLE MFG Drum Spill Containment Pallet, 17 gal Spill Capacity, 1 Drum, 1000 lb., Steel (1611ST)
- NMC Nfpa Label Number 6", Pk5, DCN63 (DCN63)
- NMC Red Tag Area Sign, Language: English (LN102A)
- NMC Certified First Aid Hard Hat Label, Pk25 (HH35)
- NMC Dot Placard Sign, 1267 3, Pk10, Material: Adhesive Backed Vinyl (DL139BP10)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Legend/Background Color: White/Red (DL48PR)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Vinyl (HW37ALV)
- AMERICAN LABELMARK CO Non-Hazardous Waste Label, Generator Info, Stock PVC free, Vinyl, 100 (GWMV)
- Nmc Safety Labels