Shop All Identification Labels
Nmc
Oxidizer Ghs Label
Mfr # GHS2014AL2
Zoro # G9287070
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS2014AL2
- Zoro # G9287070
- UPC # 00888975598360
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Oxidizer Ghs Label |
Description
Oxidizer Ghs Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 9, EE, Pull On, 11inH, PR (SE4812)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1D-12HA (R7-1D-12HA)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- TECHNICHE Phase Change Cooling Vest, L, Khaki (6626-KHAM/L)
- NMC Pg Iii 6 Dot Placard Sign, Material: Rigid Plastic (DL127R)
- NMC Poison Label, Pk25 (DL159AP)
- NMC Oxidizer Ghs Label, Pk5, Width: 2" (GHS201AP)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Rigid Plastic (DL146BR)
- NMC Dot Placard Sign, 1866 3, Material: Unrippable Vinyl (DL143BUV)
- NMC Symbol Eedb Imo Label, IMO221P (IMO221P)
- AVERY Badge, Adhesive, Rd Brdr, 100 400PK (AVE5095)
- Nmc Identification Labels