Shop All Identification Labels
Nmc
Oxidizer 5.1 Dot Placard Sign, Pk50, Standards: DOT 49 CFR 172.519, Hazardous Class 5
Mfr # DL14UV50
Zoro # G9287019
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL14UV50
- Zoro # G9287019
- UPC # 88748112389
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Oxidizer |
Background Color | Black on Yellow |
Legend/Background Color | Yellow |
Item | Oxidizer 5.1 Dot Placard Sign, Pk50 |
Description
Oxidizer 5.1 Dot Placard Sign, Pk50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Speed Regulation Speed Limit 5 Mph Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-22876 (A-DES-G-1818-22876)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 485X19 (485X19)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 5000 (BM71-29-427)
- EDWARDS SIGNALING Power Booster, 10 Amp, Red (EBPS10A)
- NMC Danger Stay Clear Label, Pk5 (D105AP)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Rigid Plastic (DL94R)
- NMC Certification Date And Due Date Label, Pk3 (INL5)
- NMC Symbol Station Foam Imo Label, IMO113P (IMO113P)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Adhesive Backed Vinyl (DL144BP)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL46PR)
- NMC Symbol Release Station Halon Imo Label, IMO157R (IMO157R)
- Nmc Identification Labels