Shop All Identification Labels
Nmc
Oxidizer 5.1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL178BUV10
Zoro # G9286958
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL178BUV10
- Zoro # G9286958
- UPC # 88748112612
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1903 |
Background Color | Red, White |
Legend/Background Color | White |
Item | Oxidizer 5.1 Dot Placard Sign, Pk10 |
Description
Oxidizer 5.1 Dot Placard Sign, Pk10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Men's Steel Rubber Boot Brown (22148/11)
- SPEAKMAN Aerator Replacement for Optimus, PK6 (RPG05-2500)
- BRADY Push Button Lockout, 16mm, Plastic (130819)
- PORTWEST Hi-Vis Work Shirt L/S, XXL (E066)
- NMC Laminated Hazmat Labels, Pk5 (M751AP)
- NMC United States Marine Corps Hard Hat Label, Pk25 (HH153)
- NMC Danger Contains Asbestos Fibers Warning Label (PRD620)
- NMC Nfpa Label Number 4", Pk5, DCN44 (DCN44)
- NMC NMC GHS202AP, Explosive GHS Label, Vinyl, 2" x 2", 5/PACK (GHS202AP)
- NMC Dot Placard Sign, 3266 8 Corrosive, Material: Adhesive Backed Vinyl (DL185P)
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP6 (3VCP6)
- Nmc Safety Labels