Shop All Safety Tags & Identification
Nmc
Out Of Service Ez Pull Tag
Mfr # TAR730
Zoro # G9286650
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Out of Service
- Material Polyolefin
- Width 3 in
- Standards OSHA 29 CFR 1910. 145; ANSI Z535
- Legend Color Black; White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # TAR730
- Zoro # G9286650
- UPC # 88748111587
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Width | 3 in |
Length | 6-1/4 in |
Details
Item | Out Of Service Ez Pull Tag |
Legend | Out of Service |
Material | Polyolefin |
Standards | OSHA 29 CFR 1910. 145; ANSI Z535 |
Legend Color | Black; White |
Language | English |
Background Color | White |
Features | Octagonal Shape; Scuff-Resistant |
Description
Out Of Service Ez Pull Tag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1485-RA_14X10 (U5-1485-RA_14X10)
- 3M Protecta Rebel 20' Galvanized Steel Leading Edge Self-Retracting Lifeline 3590540 (487S3590540)
- NMC Caution Do Not Enter While Equipment Is, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C454PB)
- SUNDSTROM SAFETY Respirator Storage Box, SR200 Full Face (SR 344)
- NMC Danger High Voltage Sign - Bilingual (ESD684PB)
- NMC Out Of Service Tag, Pk25 (RPT176AST)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk25 (DL18TB25)
- NMC Hot 3257 Misc Dot Placard Sign (DL85BTB)
- NMC Holding Area Sign (LN156RB)
- NMC Danger Confined Space Worker In Confined Space Tag, Pk25 (RPT127)
- NMC Marine Pollutant Placard (DL77TB)
- Nmc Lockout Tagout