Shop All Safety Tags & Identification
Nmc
Out Of Service Ez Pull Tag
Mfr # TAR714
Zoro # G9286623
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Out of Service
- Material Polyolefin
- Width 3 in
- Standards OSHA 29 CFR 1910. 145; ANSI Z535
- Legend Color Black; White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # TAR714
- Zoro # G9286623
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Width | 3 in |
Length | 6-1/4 in |
Details
Item | Out Of Service Ez Pull Tag |
Legend | Out of Service |
Material | Polyolefin |
Standards | OSHA 29 CFR 1910. 145; ANSI Z535 |
Legend Color | Black; White |
Background Color | White |
Language | English |
Features | Octagonal Shape; Scuff-Resistant |
Description
Out Of Service Ez Pull Tag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Warning Siren, Steel, Silver (SIREN-SV)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Black (82769)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 25 ft. Black/Yellow Belt (WMX160-YW-BYD-F-S-250)
- ALLEGRO INDUSTRIES Allegro 7211 Rist-Rap Wrist Support, Black, Pair (7211)
- NMC Dot Placard Sign, 1263 3, Pk10 (DL138BTB10)
- NMC Danger High Voltage Sign (D617RB)
- NMC Hot 3257 Misc Dot Placard Sign (DL85BTB)
- NMC Notice Signed By___ Date___ Tag, Pk25 (RPT38)
- NMC VOLTAGE MARKER, PS VINYL, 120 VOLTS, 1-1/8X4-1/2, PK25 (JL22003O)
- NMC Safety Inspection Equipment Id Tag, Pk25 (RPT170G)
- NMC Danger Do Not Operate Ez Hang Tag, Pk25 (RPTH4)
- Nmc Lockout Tagout