Shop All Identification Labels
Nmc
Organic Peroxide Placard, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL15P50
Zoro # G9286352
product price: $79.19
/pk 50, $1.58/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL15P50
- Zoro # G9286352
- UPC # 88748112487
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide 5.2 |
Background Color | Black, Yellow |
Legend/Background Color | Yellow |
Item | Organic Peroxide Placard, Pk50 |
Description
Organic Peroxide Placard, Pk50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Pad, Back-Hand, High Heat (554)
- C.H. HANSON Stencil, Stop, 24 x 12 In. (70063)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (300S07)
- MCR SAFETY Glasses, XO Skeleton Ratchet Headgear Clear Lens (104)
- NMC Radioactive 7 Dot Placard Sign, Language: English (DL16R)
- NMC Dot Placard Sign, 1267 3, Material: Unrippable Vinyl (DL139BUV)
- NMC Labels, Shipping And Packing, Packing Slip Inside (LR23AL)
- NMC Four Digit Placard 2924 (DL650R)
- NMC Four Digit 2924 Placard, Material: Adhesive Backed Vinyl (DL650P)
- NMC Energy Isolation - Water Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3403)
- DAYMARK Daymark Dissolvemark Dot Box 7 Day 1" Starter Box Label, PK500 (IT111181B)
- Nmc Identification Labels