Shop All Identification Labels
Nmc
Organic Peroxide Placard, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL15P25
Zoro # G9286337
product price: $42.69
/pk 25, $1.71/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL15P25
- Zoro # G9286337
- UPC # 88748112486
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide 5.2 |
Background Color | Black, Yellow |
Legend/Background Color | Yellow |
Item | Organic Peroxide Placard, Pk25 |
Description
Organic Peroxide Placard, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Remote Indicator Control, Painted Enamel (MSR-50RKAV/W/C)
- 3M Safety Reader Glasses, +1.5, Clear, Antifog (11513-00000-20)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Full Finger, ANSI, 4XL, PR (IEX-HZi5-08-XXXXL)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 105, 2E Width (582072BLK105)
- NMC Hard Hat Label, VISITOR, Pressure Sensitive Vinyl 002, 25pk, 2 H x 2 W in (HH20)
- NMC Forklift Safety Trained Hard Hat Label, Pk25 (HH42)
- NMC Symbol Sprinkler Installation Imo Label, IMO127R (IMO127R)
- NMC Laminated Hazmat Labels, Pk5 (M751AP)
- NMC Dot Placard Sign, 1263 3, Pk50, Material: Adhesive Backed Vinyl (DL138BP50)
- NMC Ear Protection Required Bilingual Label, Pk5 (ESC472AP)
- NMC Nfpa Label Symbol 6", Pk5, Width: 7" (DCL116)
- Nmc Identification Labels