Shop All Identification Labels
Nmc
Organic Peroxide Placard, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL15PR100
Zoro # G9286361
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL15PR100
- Zoro # G9286361
- UPC # 88748112490
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide 5.2 |
Background Color | Black, Yellow |
Legend/Background Color | Yellow |
Item | Organic Peroxide Placard, Pk100 |
Description
Organic Peroxide Placard, Pk100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK250 (TAR732)
- ACCUFORM LOCKOUT TAGOUT SAFETY LABELS 3 LLKT501XVE (LLKT501XVE)
- 2W INTERNATIONAL Medium Weight Rain Suit, 5X-Large, Yellow (7025-SD 5XL)
- MSA SAFETY Pole Adapter, Aluminum, Rubber (SCE109001)
- NMC Danger Moving Machinery Keep Hands And Feet Clear Label, Pk5 (D640AP)
- NMC Universal Waste Self-Laminating Label, Pk5 (HW30SL5)
- NMC Tripping Hazard Iso Label, Pk5 (ISO437AP)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents (DL35R)
- NMC Rescue Team Hard Hat Emblem, Pk25 (HH51R)
- NMC Chemical Id Label Spanish, Material: Rigid Plastic (SPCI10R)
- ZORO SELECT Thermal Transfer Printer Labls, 4x4in, PK4 (35YP13)
- Nmc Safety Labels