Shop All Identification Labels
Nmc
Organic Peroxide Placard, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL15PR10
Zoro # G9286319
product price: $16.39
/pk 10, $1.64/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL15PR10
- Zoro # G9286319
- UPC # 88748112489
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide 5.2 |
Background Color | Black, Yellow |
Legend/Background Color | Yellow |
Item | Organic Peroxide Placard, Pk10 |
Description
Organic Peroxide Placard, Pk10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M N95 Paint Sanding Cup Disposable Respirator Pro-Series Valved White 10 pc (8511P10-DC-PS)
- AZAR DISPLAYS 5"W x 4"H Angled Sign Holder, PK10 (112730)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603060)
- MECHANIX WEAR Jacket (SWJ-40-GPGY-XL)
- NMC Safe Worker No Accidents Hard Hat Emblem, Pk25 (HH27)
- NMC Caution Eye Protection Required Label, Pk5 (CGA10AP)
- NMC Energy Isolation - Hydraulic Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3418)
- NMC Certified Forklift Driver Hard Hat Label, Pk25 (HH66)
- NMC Placard Sign, 4 Flammable Solids, Blank (DL153BPR)
- NMC Emergency Medical Technician Hard Hat Emblem, Pk25 (HH40)
- NMC Danger 480 Volts Label, Pk5, DGA33AP (DGA33AP)
- Nmc Safety Labels