Shop All Identification Labels
Nmc
Organic Peroxide Placard, Material: Adhesive Backed Vinyl
Mfr # DL15P
Zoro # G9286212
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL15P
- Zoro # G9286212
- UPC # 88748104123
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide 5.2 |
Background Color | Black, Yellow |
Legend/Background Color | Yellow |
Item | Organic Peroxide Placard |
Description
Organic Peroxide Placard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Van Accessible Parking Sign, 6" x 12, T1-2810-DG_12x6 (T1-2810-DG_12x6)
- RADIANS Radians® Axis™ Cut Resistant Gloves, Sandy Nitrile Palm, Orange/Black, S, 1 Pair (RWG559S)
- 212 PERFORMANCE Foam Nitrile Coated Gloves, Palm Coverage, Charcoal, M, 12PK (AXDG-16-009)
- HONEYWELL Honeywell Uvex SVP 200 Series Safety Glasses (SVP205)
- NMC LABEL, GRAPHIC FOR NO EATING OR DRINKING, 2IN DIA, PS VINYL, Pk10 (ISO230AP)
- NMC Oxygen 2 Dot Placard Sign, Material: Unrippable Vinyl (DL7UV)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Material: Adhesive Backed Vinyl (DL152BP)
- NMC Drive Safety Dot Placard Sign, Material: Adhesive Backed Vinyl (DL31P)
- NMC Nfpa Label Symbol 6", Pk5, Subject Matter: Hazard Communication (DCL126)
- NMC Nfpa Chemical Write-On Warning Label, WOL8ALV (WOL8ALV)
- BADGER TAG & LABEL Thermal Transfer Tag, White, PK500, 101 (101)
- Nmc Identification Labels