Shop All Identification Labels
Nmc
Organic Peroxide 5.2 Dot Placard Sign, Subject Matter: DOT HAZMAT General Awareness
Mfr # DL18PR
Zoro # G9285847
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure-Sensitive Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 5
- Subject Matter DOT HAZMAT General Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL18PR
- Zoro # G9285847
- UPC # 88748112784
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure-Sensitive Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 5 |
Subject Matter | DOT HAZMAT General Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide |
Background Color | Red and Black on Yellow |
Legend/Background Color | Red and Black on Yellow |
Item | Organic Peroxide 5.2 Dot Placard Sign |
Description
Organic Peroxide 5.2 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Safety First, Don'T Try To Lift More Than You Are Able Sign, SF155AB (SF155AB)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (1803RED)
- BRADY Stair Marking Tape, L, 3 In.W, 9 In.L, PK56 (81733)
- COMPASS Exit Sign with Emergency Lights, 7 1/4 in H x 18 in W, White/Red, 2 Faces, Wall/Ceiling Mounting (CCRRC)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL100P)
- NMC Toxic 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Material: Rigid Plastic (DL98BR)
- NMC Danger Nip Point Label, Pk5 (D416AP)
- NMC Marine Pollutants Graphic Dot Placard Label, Pk25 (DL174AP)
- NMC Nfpa Label Number 2", Pk5, Color: Black (DCN24)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10911 (TC-10911)
- Nmc Safety Labels