Shop All Identification Labels
Nmc
Organic Peroxide 5.2 Dot Placard Sign, Pk50, Width: 10-3/4"
Mfr # DL18P50
Zoro # G9285810
product price: $79.49
/pk 50, $1.59/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure-Sensitive Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 5
- Subject Matter DOT HAZMAT General Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL18P50
- Zoro # G9285810
- UPC # 88748112783
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure-Sensitive Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 5 |
Subject Matter | DOT HAZMAT General Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide |
Background Color | Red and Black on Yellow |
Legend/Background Color | Red and Black on Yellow |
Item | Organic Peroxide 5.2 Dot Placard Sign, P |
Description
Organic Peroxide 5.2 Dot Placard Sign, P, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Firestop Pipe Collar, 9" H, 4" Pipe Size (66351)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD20B/8M)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Mfr. No. STI-SA5000, Silver, PK2 (KIT-H18075)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 5, PR (150040-SZ5)
- NMC Do Not Touch Iso Label, Pk10 (ISO228AP)
- NMC Non-Hazardous Waste Self-Laminating Label (HW5SL100)
- NMC Graphic Strong Magentic Field Hazard Iso Label, Pk10 (ISO258AP)
- NMC Organic Peroxide Placard, Pk50, Material: Adhesive Backed Vinyl (DL15P50)
- NMC Certified Forklift Driver Label, Pk25, Width: 2" (HH66R)
- NMC Explosive 1.3F 1 Label, Pk25 (DL96AP)
- ACCUFORM Label, Corrosive, 2x2 In, Ctd Paper, 500Roll (LZH614PS5)
- Nmc Identification Labels