Shop All Identification Labels
Nmc
Organic Peroxide 5.2 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL18UV50
Zoro # G9286063
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 5
- Subject Matter DOT HAZMAT General Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL18UV50
- Zoro # G9286063
- UPC # 88748112798
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 5 |
Subject Matter | DOT HAZMAT General Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide |
Background Color | Red and Black on Yellow |
Legend/Background Color | Red and Black on Yellow |
Item | Organic Peroxide 5.2 Dot Placard Sign, P |
Description
Organic Peroxide 5.2 Dot Placard Sign, P, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Warning Keep All Cylinders Chained Sign - Bilingual, WBA4P (WBA4P)
- TINGLEY RUBBER Workbrutes® G2 PVC Overshoe, Size Medium, 17"H, Cleated Outsole, Black With Red Sole (45851.MD)
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, S (906S)
- SPILLTECH Connectable Spill Berm (SPB10C)
- NMC Nfpa Label Number 4", Pk5, DCN44 (DCN44)
- NMC Flammable Dot Placard Sign, 1223, Material: Unrippable Vinyl (DL182UV)
- NMC Symbol Water Fog Applicator Imo Label, IMO125R (IMO125R)
- NMC Four Digit Placard 1992 (DL183R)
- NMC Danger Electrical Hazard Label, Pk5, DGA8AP (DGA8AP)
- NMC Oxidizer 5.1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL14PR)
- NMC Oxygen 2 Dot Placard Sign, Material: Unrippable Vinyl (DL7UV)
- Nmc Safety Labels