Shop All Identification Labels
Nmc
Organic Peroxide 5.2 Dot Placard Sign, Pk50, Material: Pressure-Sensitive Vinyl
Mfr # DL18PR50
Zoro # G9285950
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure-Sensitive Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 5
- Subject Matter DOT HAZMAT General Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL18PR50
- Zoro # G9285950
- UPC # 88748112788
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure-Sensitive Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 5 |
Subject Matter | DOT HAZMAT General Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide |
Background Color | Red and Black on Yellow |
Legend/Background Color | Red and Black on Yellow |
Item | Organic Peroxide 5.2 Dot Placard Sign, P |
Description
Organic Peroxide 5.2 Dot Placard Sign, P, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Face Shield, IRUV 3.0, PK12 (26262)
- EVERMARK Private Drive No Trespassing Sign with Yellow Stake Kit (EV122598)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size X2L (20-1-1605-X2L)
- LYLE Alum Danger High Voltage, 10"x7", LCU4-0193-NA_10X7 (LCU4-0193-NA_10X7)
- NMC Organic Peroxide Placard, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL15PR10)
- NMC Radioactive I Label, Material: Pressure Sensitive Paper (DL25AL)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR100)
- NMC Toxic 6 Dot Placard Label, Pk25 (DL87AP)
- NMC Pg Iii 6 Dot Placard Sign, Material: Rigid Plastic (DL127R)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL46UV)
- BRADY Nanotag(tm) Insr, 1-1/4 x 5/8 In, PK100, NAN-GP O (NAN-GP O)
- Nmc Safety Labels