Shop All Safety Tags & Identification
Nmc
Organic Peroxide 5.2 Dot Placard Sign, Pk25
Mfr # DL18TB25
Zoro # G9285941
product price: $28.89
/pk 25, $1.16/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Organic Peroxide
- Material Card Stock
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172, Hazardous Class 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL18TB25
- Zoro # G9285941
- UPC # 88748112792
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Organic Peroxide 5.2 Dot Placard Sign, P |
Legend | Organic Peroxide |
Material | Card Stock |
Standards | DOT 49 CFR 172, Hazardous Class 5 |
Tag Color | Red/Black on Yellow |
Language | English |
Format | Message and Graphic |
Type | Placard |
Description
Organic Peroxide 5.2 Dot Placard Sign, P, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne Skullerz® 8983 Hard Hat Replacement Top Pad, Orange, 3-Pack (60193)
- MUCK BOOT CO Chore Hi Steel Toe, Black, 10, PR (CHS-000A-BLK-100)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H (74/40 KD YELLOW)
- BRADLEY Eyewash Dust Cover Handle Prepack (S30-087)
- NMC Organic Peroxide 5.2 Dot Placard Sign (DL18TB)
- NMC Rfid Tag, Danger Do Not Operate Equipment Lock Out, Pk10 (LR301)
- NMC Danger High Voltage Tag, Pk25 (RPT11G)
- NMC Dot Placard, 1202 Diesel, Pk25 (DL193TB25)
- NMC Danger Signed By___ Date___ Tag, Pk25 (RPT30C)
- NMC Danger Ppe Required Here Tag, Pk25 (RPT75G)
- IDESCO SAFETY Full Cylinder Safety Tag, PK10 (KAT896AC)
- Nmc Lockout Tagout