Shop All Identification Labels
Nmc
Organic Peroxide 5.2 Dot Placard Sign, Pk100, Subject Matter: DOT HAZMAT General Awareness
Mfr # DL18PR100
Zoro # G9285923
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure-Sensitive Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 5
- Subject Matter DOT HAZMAT General Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL18PR100
- Zoro # G9285923
- UPC # 88748112786
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure-Sensitive Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 5 |
Subject Matter | DOT HAZMAT General Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide |
Background Color | Red and Black on Yellow |
Legend/Background Color | Red and Black on Yellow |
Item | Organic Peroxide 5.2 Dot Placard Sign, P |
Description
Organic Peroxide 5.2 Dot Placard Sign, P, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (9356M)
- SCOTCH 3M P100 Sanding and Lead Paint Removal Particulate Filter 6000&7500 Pink 2 pk (2091P2-DC)
- CARRAND Fire Hose Nozzle, Adjustable Spray Pattern, On/Off Switch, 3/4 in Inlet Size, GH Thread Type (90051)
- CONDOR Flammable Safety Cabinet, 16 gal., Yellow (42X496)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Width: 14" (D29PB)
- NMC Drive Safety Dot Placard Sign, Material: Rigid Plastic (DL31R)
- NMC Organic Peroxide Placard, Pk10, Material: Adhesive Backed Vinyl (DL15P10)
- NMC Danger No Trespassing Under Penalty Of Law Sign, D591RB (D591RB)
- NMC Wash Hands Iso Label, Pk5 (ISO417AP)
- NMC Graphic Toxic Hazard Iso Label, Pk5 (ISO453AP)
- NMC I Will Work Environmentally Safe Hard Hat Emblem, Pk25 (HH110)
- Nmc Safety Labels