Shop All Identification Labels
Nmc
Organic Peroxide 5.2 Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL18UV100
Zoro # G9286020
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 5
- Subject Matter DOT HAZMAT General Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL18UV100
- Zoro # G9286020
- UPC # 88748112796
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 5 |
Subject Matter | DOT HAZMAT General Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide |
Background Color | Red and Black on Yellow |
Legend/Background Color | Red and Black on Yellow |
Item | Organic Peroxide 5.2 Dot Placard Sign, P |
Description
Organic Peroxide 5.2 Dot Placard Sign, P, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Construction Area Keep Out Sign - Bilingual (ESD266RB)
- LYLE Antifreeze Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0331-ND_5X3.5)
- BRADY Group Lockout Box, Heavy Duty Steel, Blue (45190)
- SIGNMISSION OSHA Notice, 5" Height, Fire Alarm Sprinkler Room Sign, 7" X 5", Landscape (OS-NS-D-57-L-12546)
- NMC Acetylene Gas Cylinder Shoulder Label, Pk25 (CY101AP)
- NMC Graphic No Fire Or Open Flame Iso Label, Pk5 (ISO420AP)
- NMC Unsafe To Drink Label, Pk5 (S55AP)
- NMC Lock-Out Point Label, Pk5, EPA4AP (EPA4AP)
- NMC Health & Safety Committee Hard Hat Emblem, Pk25 (HH46)
- NMC Fragile Label, Material: Pressure Sensitive Paper (IHL2AL)
- NEVS Mini - Flag - Dark Blue - 3/16" x 1" (NEV20042)
- Nmc Safety Labels