Shop All Identification Labels
Nmc
Organic Peroxide 5.2 Dot Placard Sign, Pk100, Material: Pressure-Sensitive Vinyl
Mfr # DL18P100
Zoro # G9285792
product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure-Sensitive Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 5
- Subject Matter DOT HAZMAT General Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL18P100
- Zoro # G9285792
- UPC # 88748112781
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure-Sensitive Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 5 |
Subject Matter | DOT HAZMAT General Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide |
Background Color | Red and Black on Yellow |
Legend/Background Color | Red and Black on Yellow |
Item | Organic Peroxide 5.2 Dot Placard Sign, P |
Description
Organic Peroxide 5.2 Dot Placard Sign, P, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XS, 100 PK, Beige (EV-2050-XS)
- NEVS 3/4" Color Coding Dots Aqua - Sheet Form (DOT-34M Aqua)
- HONEYWELL HOWARD LEIGHT Multi-Position Electronic Ear Muffs, 25 dB, VeriShield (1035186-VS)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246167)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Color: Black (DL150BPR)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Material: Adhesive Backed Vinyl (DL64BP)
- NMC Compressed Air Ghs Label, Standards: Osha (GHS2042AL2)
- NMC Mixed Two-Cycle Fuel Laminated Label (M726LP)
- NMC Dot Placard Sign, 3266 8 Corrosive, Material: Pressure Sensitive Removable Vinyl .0045 (DL185PR)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BP (DL40BP)
- NMC Contains Lead Contaminates Hazard Warning Label (PRD95)
- Nmc Safety Labels