Shop All Identification Labels
Nmc
Organic Peroxide 5.2 Dot Placard Sign, Material: Pressure-Sensitive Vinyl
Mfr # DL18P
Zoro # G9285862
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure-Sensitive Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 5
- Subject Matter DOT HAZMAT General Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL18P
- Zoro # G9285862
- UPC # 88748104145
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure-Sensitive Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 5 |
Subject Matter | DOT HAZMAT General Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide |
Background Color | Red and Black on Yellow |
Legend/Background Color | Red and Black on Yellow |
Item | Organic Peroxide 5.2 Dot Placard Sign |
Description
Organic Peroxide 5.2 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, Black, Vacuum, PK5, 7291-4-PK (7291-4-PK)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR130)
- ESS Tear Off Lens Covers, PK6 (740-0135)
- CREWS Safety Glasses, Gray Scratch-Resistant (135-KD112)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Adhesive Backed Vinyl (DL149BP25)
- NMC Contains Lead Contaminates Hazard Warning Label (PRD95)
- NMC Oxygen 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL7P)
- NMC Wear Head Protection Iso Label, Pk10 (ISO203AP)
- NMC Graphic Do Not Remove Guard Iso Label, Pk5 (ISO429AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BUV (DL40BUV)
- NMC Chemical Id Label, Pk10 (CI1P)
- Nmc Safety Labels