Shop All Identification Labels
Nmc
Organic Peroxide 5.2 Dot Placard Label, Pk25
Mfr # DL18AP
Zoro # G9285838
product price: $9.19
/pk 25, $0.37/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter DOT HAZMAT General Awareness
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL18AP
- Zoro # G9285838
- UPC # 88748104142
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | DOT HAZMAT General Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide 5.2 |
Background Color | Black, Red, Yellow |
Legend/Background Color | Black, Red, Yellow |
Item | Organic Peroxide 5.2 Dot Placard Label, |
Description
Organic Peroxide 5.2 Dot Placard Label,, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Carabiner, Ball-Lock, 4-1/4" Length, Aluminum, Gray (M34A BL)
- HONEYWELL Cut-Resistant Gloves, L, 18 Gauge, A1, PR (21-1518B/9L)
- KISHIGO 2X-3X, Lime, Class 3, Storm Cover Rainwear Pant (RWP102-2X-3X)
- GLOBAL INDUSTRIAL Cotton Jersey Gloves, Brown, Men's, 1-Dozen (708356L)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Pressure Sensitive Removable Vinyl .0045 (DL146BPR)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Adhesive Backed Vinyl (DL144BP)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Material: Adhesive Backed Vinyl (DL82BP)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Unrippable Vinyl (DL84BUV)
- NMC Marine Pollutant Placard, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR10)
- NMC Empty Self-Laminating Label, Pk5 (HW35SL5)
- BRADY Calibration Labels 0.625" H x 1.5", PK 25 (WO-41-PK)
- Nmc Safety Labels