Nmc

Orange/White 2"x18 Yds


product price: $12.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Tape Width 2 in
  • Tape Length 18 yd
  • Tape Application Clearance
  • Color Orange/White
  • Application Indoor
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nmc
  • MFR # T20918
  • Zoro # G6012439
  • Country of Origin United States
  • Category Film Tape

Dimensions

Tape Width 2 in
Tape Length 18 yd

Details

Item Orange/White 2"x18 Yds
Tape Application Clearance
Color Orange/White
Application Indoor

Description

Orange/White 2 In.x18 Yds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.