Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Oil Pressure Sensitive, Pk25, B1182Y
Mfr # B1182Y
Zoro # G9285339
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend OIL
- Height 1 in
- Width 9 in
- Material Pressure Sensitive Vinyl
- Character Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # B1182Y
- Zoro # G9285339
- UPC # 88748100255
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 9 in |
Character Height | 3/4 in |
Details
Item | Oil Pressure Sensitive, Pk25 |
Legend | OIL |
Material | Pressure Sensitive Vinyl |
Max. Temp. | 178°F |
Description
Oil Pressure Sensitive, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1097-EG_18x18 (T1-1097-EG_18x18)
- ALLEGRO INDUSTRIES Airline Filter (3000-01)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Magenta/Yellow (LL-LS4-REFILL)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1008-EG_18x24 (T1-1008-EG_18x24)
- NMC Sprinkler Water Pressure Sensitive, Pk25, A1242R (A1242R)
- NMC Hot Water Supply Pressure Sensitive, Pk25, A1294G (A1294G)
- NMC Oxygen Pressure Sensitive, Pk25, C1186G (C1186G)
- NMC Natural Gas Pressure Sensitive, Pk25, B1172Y (B1172Y)
- NMC Feed Pressure Sensitive, Pk25, B1100Y (B1100Y)
- NMC Deionized Water, 2X14 1 1/4", Pk25, A1079Y (A1079Y)
- WOOSTER PRODUCTS Stair Strip, Yellow, 48in W, Extruded Alum, WP24AYEL4 (WP24AYEL4)
- Nmc Pipe Markers, Arrow, and Banding Tape