Shop All Facility Signs
Nmc
Office Engraved Sign, EN16BK
Mfr # EN16BK
Zoro # G9285460
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend ofFICE
- Sign Material Gravoply (Engraved)
- Operating Temp. Range Up to 200°F
- Indoor/Outdoor Usage Indoor
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # EN16BK
- Zoro # G9285460
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 3 in x 10 in |
Details
Item | Office Engraved Sign |
Legend | ofFICE |
Sign Material | Gravoply (Engraved) |
Operating Temp. Range | Up to 200°F |
Indoor/Outdoor Usage | Indoor |
Mounting | Wall Mount |
Color | Black |
Description
Office Engraved Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Service And Delivery Area 12inx18in Heavy Gauges, A-1218 No Parkings - Service Del (A-1218 No Parking Signs - Service Del)
- SKULLERZ BY ERGODYNE Orange Lightweight Cap-Style Hard Hat Vented Class C (8966)
- PIG Aerosol Can Recycler, Blue Plastic (DRM1266)
- ACID EATER Battery Neutralizer/Degreaser, 1 gal., PK4 (1002-004)
- NMC Designated Smoking Area Sign, M701RB (M701RB)
- NMC Lunch Room Engraved Sign, EN13GY (EN13GY)
- NMC Floor Sign, Walk On, Trash Can, 17" Dia, WFS37 (WFS37)
- NMC First Aid Kit Sign, M719PB (M719PB)
- NMC Capacity ______ Lbs Sign, C5RB (C5RB)
- NMC Wash Your Hands, WH5P (WH5P)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Oxygen, Landscape (OS-EM-P-710-L-10309)
- Nmc Signs