Shop All Facility Signs
Nmc
Notice Wash Hands Before Returning To Work Sign, N43A
Mfr # N43A
Zoro # G9284961
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header NOTICE
- Legend WASH HANDS BEFORE RETURNING TO WORK
- Sign Material Aluminum
- Operating Temp. Range Up to 150°F
- Size 7 in x 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # N43A
- Zoro # G9284961
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 7 in x 10 in |
Details
Item | Notice Wash Hands Before Returning To Wo |
Header | NOTICE |
Legend | WASH HANDS BEFORE RETURNING TO WORK |
Sign Material | Aluminum |
Operating Temp. Range | Up to 150°F |
Mounting | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Notice Wash Hands Before Returning To Wo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9677XL)
- ARIAT Straight Fit FR Jean, Men's, L, 38/32 (10015160)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (6LUP2)
- ELCO LIGHTING Self Illuminating Exit Sign, EE81S (EE81S)
- NMC Danger Men Working Sign, D69AB (D69AB)
- NMC Caution Floor Load Capacity Sign, C87R (C87R)
- NMC Symbol Portable Foam Applicator Imo Label, IMO114R (IMO114R)
- NMC Graphic Of Recycle Arrow, ENV29RB (ENV29RB)
- NMC Sign, Large Format Caution Ppe Required, C670RC (C670RC)
- NMC Symbol Portable Foam Applicator Imo Label, IMO114P (IMO114P)
- CONDOR First Aid Sign, 10" Wx14" H, 0.055" Thick, 471U97 (471U97)
- Nmc Facility Signs