Shop All Facility Signs
Nmc
Notice Wash Hands Before Returning To Work Label, Pk5, N43AP
Mfr # N43AP
Zoro # G9284928
product price: $9.19
/pk 5, $1.84/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header NOTICE
- Legend WASH HANDS BEFORE RETURNING TO WORK
- Sign Material Pressure Sensitive Vinyl
- Operating Temp. Range Up to 178°F
- Mounting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # N43AP
- Zoro # G9284928
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 3 in x 5 in |
Details
Item | Notice Wash Hands Before Returning To Wo |
Header | NOTICE |
Legend | WASH HANDS BEFORE RETURNING TO WORK |
Sign Material | Pressure Sensitive Vinyl |
Operating Temp. Range | Up to 178°F |
Mounting | Yes |
Indoor/Outdoor Usage | Indoor |
Description
Notice Wash Hands Before Returning To Wo, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, Synthetic Leather (CWKMP-58-008)
- ONGUARD INDUSTRIES Dunlop 97590 BootShoe Covers (97590-XL)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-WBIB-Y2X)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-GODG-04-L)
- NMC Handicapped Entrance New York Braille Sign, ADA181WBK (ADA181WBK)
- NMC Danger Non-Potable Water Sign, DGA5RB (DGA5RB)
- NMC Men Architectural Sign, AS37 (AS37)
- NMC Symbol Survival Craft Distress Signal Imo Label, IMO204R (IMO204R)
- NMC Escape Ladder Sign, GL313P (GL313P)
- NMC Large Format Notice Private Property Sign, N116AC (N116AC)
- CONDOR First Aid Sign, 10" Wx14" H, 0.055" Thick, 471U97 (471U97)
- Nmc Facility Signs