Shop All Facility Signs
Nmc
Notice Non-Potable Water Sign, N50A
Mfr # N50A
Zoro # G9282049
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header NOTICE
- Legend NON-POTABLE WATER NOT FOR DRINKING O. . .
- Sign Material Aluminum
- Operating Temp. Range Up to 150°F
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # N50A
- Zoro # G9282049
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 7 in x 10 in |
Details
Item | Notice Non-potable Water Sign |
Header | NOTICE |
Legend | NON-POTABLE WATER NOT FOR DRINKING O. . . |
Sign Material | Aluminum |
Operating Temp. Range | Up to 150°F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Mounting | Yes |
Description
Notice Non-potable Water Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel, 9 In D (STI-8200-W)
- ANSELL SafeGrip, Latex Exam Gloves, Latex, M, Blue (MICSG-375-M)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-GY)
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 4 ft x 6 ft - Black Rubber Roll (03-167-WR-P)
- NMC Lobby Engraved Sign, EN12BL (EN12BL)
- NMC First Aid Station Sign - Bilingual, M737RB (M737RB)
- NMC Danger Non-Potable Water Sign, DGA5R (DGA5R)
- NMC Finish Your Day Without An Accident Scoreboard, DSB63 (DSB63)
- NMC Spanish Smoking Area Ca Prop 65, SPCP21R (SPCP21R)
- NMC Emergency First Aid Sign - Bilingual, SFA1R (SFA1R)
- SIGNMISSION OSHA Sign, 18" H, Rigid Plastic, Ladder Storage Area Sign With Symbol, Landscape, 1824-L-13945 (OS-NS-P-1824-L-13945)
- Nmc Facility Signs