Shop All Identification Labels
Nmc
Non-Regulated Waste Self-Laminating Label
Mfr # HW9SL100
Zoro # G9276823
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self-Laminated Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HW9SL100
- Zoro # G9276823
- UPC # 88748110331
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Self-Laminated Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Blue, White |
Mounting Style | Adhesive-Backed |
Legend | Non-Regulated Waste Optional Information: Shipper___, Address___, City, State, Zip___, Contents___ |
Background Color | Blue, White |
Legend/Background Color | Blue, White |
Item | Non-Regulated Waste Self-Lam Label |
Description
Non-Regulated Waste Self-Lam Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2ASW01A000)
- BDG 13 Gauge Seamless Knit Needlestick Resist Black Nitrile Foam, Size XL (10) (99-1-9630-10)
- ANSELL Chemical Resistant Glove, 15 mil, Sz 10, PR (37-175)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Nomex Cotton, L/XL (6626-N)
- NMC Write On Color Bar Right-To-Know Label, HM29 (HM29)
- NMC Graphic Radioactive Material Hazard Iso Label, Pk10 (ISO261AP)
- NMC Four Digit Placard 1301 (DL186R)
- NMC Organic Peroxide Placard, Pk10, Material: Unrippable Vinyl (DL15UV10)
- NMC Dot Placard, 1202 Diesel, DL193P (DL193P)
- NMC Hazardous Waste Handle With Care Hazmat Label (HW20ALV)
- VNM SIGNMAKER Label Tape, Red, 5in W, For Mfr No. VnM8 (REFRD-3127)
- Nmc Identification Labels