Shop All Identification Labels
Nmc
Non-Hazardous Waste Self-Laminating Label, Pk25
Mfr # HW5SL25
Zoro # G9276771
product price: $47.85
/pk 25, $1.91/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self-Laminated Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HW5SL25
- Zoro # G9276771
- UPC # 888975607871
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Self-Laminated Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Green, White |
Mounting Style | Adhesive-Backed |
Legend | Non-Regulated Waste Optional Information: Shipper___, Address___, City, State, Zip___, Contents___ |
Background Color | Green, White |
Legend/Background Color | Green, White |
Item | Non-Hazardous Waste Self-Lam Label,PK25 |
Description
Non-Hazardous Waste Self-Lam Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1764-HI_18x12 (T1-1764-HI_18x12)
- X FACTOR SCIENTIFIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Yes, S, 100 PK, Blue (N2S-E-4)
- ZORO SELECT Barrier Post Kit, 41" H, Blk, Plastic Post (71003-6)
- TINGLEY Airgo Knee Boots, EVA, 6D, PR (21144)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL125PR)
- NMC Danger No Trespassing Under Penalty Of Law Sign, D591AB (D591AB)
- NMC Symbol Emergency Switchboard Imo Label, IMO134P (IMO134P)
- NMC Danger Pinch Points Watch Your Hands Label, Pk5 (DGA19AP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Color: Black (DL150BPR)
- NMC Explosives 1.3C 1 Dot Placard Sign, Material: Unrippable Vinyl (DL92UV)
- VNM SIGNMAKER Label Tape, Blue, 3in W, For Mfr No. VnM4 (REFBL-3762)
- Nmc Identification Labels