Shop All Identification Labels
Nmc
Non-Hazardous Waste Self-Laminating Label
Mfr # HW5SL100
Zoro # G9276747
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self-Laminated Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HW5SL100
- Zoro # G9276747
- UPC # 88748110328
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Self-Laminated Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Green, White |
Mounting Style | Adhesive-Backed |
Legend | Non-Regulated Waste Optional Information: Shipper___, Address___, City, State, Zip___, Contents___ |
Background Color | Green, White |
Legend/Background Color | Green, White |
Item | Non-Hazardous Waste Self-Laminatng Label |
Description
Non-Hazardous Waste Self-Laminatng Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Polka Dot Flagging Tape (PDWBK-373)
- MONSTER MOTION SAFETY BY CHECKERS Magnetic Mount Base For Whips, 10 in W (FS3009LD)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, S, 1 PR (737-07)
- CONDOR Absorbent Boom, Light Blue/Wht, 65 gal, PK4 (35ZR66)
- NMC Dot Placard Sign, 1942 5.1, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL145BPR25)
- NMC Four Digit 3286 Placard, Material: Adhesive Backed Vinyl (DL651P)
- NMC Oxidizer Ghs Label (GHS2014AL2)
- NMC Dot Placard Sign, 1866 3, Material: Adhesive Backed Vinyl (DL142BP)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR25)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL81BUV100)
- NMC Write On Color Bar Right-To-Know Label, HM29 (HM29)
- Nmc Safety Labels