Shop All Identification Labels
Nmc
Non-Hazardous Waste Hazmat Label, Material: Pressure Sensitive Paper
Mfr # HW5AL
Zoro # G9276738
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HW5AL
- Zoro # G9276738
- UPC # 720780600084
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Hazard Communication |
Language | English |
Color | Green, White |
Mounting Style | Adhesive-Backed |
Legend | Non-Regulated Waste Optional Information: Shipper___, Address___, City, State, Zip___, Contents___ |
Background Color | Green, White |
Legend/Background Color | Green, White |
Item | Non-Hazardous Waste Hazmat Label |
Description
Non-Hazardous Waste Hazmat Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (T9558-XL)
- 3M 3M Replacement Multi-Gas/Vapor P100 Cartridges (3M 60926)
- TENSABARRIER Barrier Post with Belt, PVC, Black (875-33-STD-NO-D4X-C)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- NMC Gasoline 3 Dot Placard Sign, Material: Rigid Plastic (DL134R)
- NMC Inhalation Hazard 2 Dot Placard Sign, Pk25, Width: 4" (DL105AP)
- NMC Dangerous Dot Placard Sign, Material: Adhesive Backed Vinyl (DL17P)
- NMC Biohazard Strips Label, Pk5 (S90AP)
- NMC Nfpa Label Number 6", Pk5, DCN62 (DCN62)
- NMC Fragile Do Not Bend Label (LR29AL)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Mounting Style: With Corner Holes (DL64BR)
- Nmc Safety Labels