Shop All Identification Labels
Nmc
Non-Flammable Gas 2 Dot Placard Sign, Pk25
Mfr # DL6PR25
Zoro # G9276543
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter DOT Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL6PR25
- Zoro # G9276543
- UPC # 88748113242
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | DOT Shipping Label |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Non Flammable Gas |
Background Color | White on Green |
Legend/Background Color | Green |
Item | Placard Sign,Non-Flam Gas 2 Dot,PK25 |
Description
Placard Sign,Non-Flam Gas 2 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Cover Goggles, 2" x 4-1/4", Shade #5 (R950)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (731-10)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, M Sz (KCI2PU-03-M)
- 3M Easy Clean Belt, Rubber, Up to 52in. Waist (TR-627)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL133PR)
- NMC Health Hazard Ghs Label, Pk5 (GHS408AP)
- NMC United States Marine Corps Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH153R)
- NMC Symbol Flame Detector Imo Label, IMO109R (IMO109R)
- NMC Placard Kits (NFPK7)
- NMC Certified Forklift Driver Label, Pk25 (HH67R)
- BRADY Danger Label, Information, PK8, 27416LS (27416LS)
- Nmc Identification Labels