Shop All Identification Labels
Nmc
Non-Flammable Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL6UV10
Zoro # G9276701
original price:
$29.00
14% off
new price: $24.89
/pk 10, $2.49/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter DOT Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL6UV10
- Zoro # G9276701
- UPC # 88748113250
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | DOT Shipping Label |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Non Flammable Gas |
Background Color | White on Green |
Legend/Background Color | Green |
Item | Placard Sign,Non-Flam Gas 2 Dot,PK10 |
Description
Placard Sign,Non-Flam Gas 2 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 3/4 in Height, 3/4 in Width (58530)
- ZERO FRICTION Performance Universal-Fit Work Glove, Blue (WG15011)
- STEINER TIG Welding Gloves, Goatskin Palm, XL, PR (0224K-X)
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMV8)
- NMC Renew Reuse Reduce Hard Hat Emblem, Pk25 (HH96)
- NMC Symbol A Class Division Imo Label, IMO135R (IMO135R)
- NMC Nfpa Target Organ Label, Pk5 (NFP21AP)
- NMC Flammable Solid 4 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL11P100)
- NMC Ladder Safety Trained Hard Hat Label, Pk25 (HH116)
- NMC Self Lamination Hazardous Waste Solid Labels, Pk25 (HW8SL25)
- NMC Dot Placard Sign, 1267 3, Material: Rigid Plastic (DL139BR)
- Nmc Safety Labels