Shop All Identification Labels
Nmc
Non-Flammable Gas 2 Dot Placard Sign, Pk10, Material: Pressure Sensitive Vinyl
Mfr # DL6P10
Zoro # G9276491
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter DOT Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL6P10
- Zoro # G9276491
- UPC # 88748113235
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | DOT Shipping Label |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Non Flammable Gas |
Background Color | White on Green |
Legend/Background Color | Green |
Item | Placard Sign,Non-Flam Gas 2 Dot,PK10 |
Description
Placard Sign,Non-Flam Gas 2 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 8M, PR (651-8M)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, S, 1 PR (9369S)
- ACCUFORM Non Regulated Waste Label, 6 In. H, PK100 (MHZW14SLC)
- CAIMAN TIG Welding Gloves, Cowhide Palm, M, PR (1828-4)
- NMC Non-Hazardous Waste Self-Laminating Label (HW5SL100)
- NMC Symbol Release Station Co2 Imo Label, IMO146P (IMO146P)
- NMC Qualified Man Lift Driver Hard Hat Label, Pk25 (HH83)
- NMC Danger Lead Containing Hazardous Waste Hazard Warning Label (PRD75)
- NMC Poison Label, DL159AL (DL159AL)
- NMC Graphic Explosive Atmosphere Hazard Iso Label, Pk5 (ISO463AP)
- NMC Wear Eye Protection Iso Label, Pk10 (ISO201AP)
- Nmc Safety Labels