Shop All Identification Labels
Nmc
Non-Flammable Gas 2 Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL6UV
Zoro # G9276729
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter DOT Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL6UV
- Zoro # G9276729
- UPC # 88748113249
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | DOT Shipping Label |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Non Flammable Gas |
Background Color | White on Green |
Legend/Background Color | Green |
Item | Placard Sign,Non-Flammable Gas 2 Dot |
Description
Placard Sign,Non-Flammable Gas 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN TIG Welding Gloves, Cowhide Palm, M, PR (1828-4)
- STRANCO Die Cut Letter Label, T (DBV-SINGLE-6-T)
- 3M SCOTT Anti-Fog Wipe, 2.5" x 3 (2010173)
- CELLUCAP Hairnet, White, Universal, PK144 (HN6WTGRA)
- NMC Dangerous When Wet Label, Pk25 (DL22AP)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PS VINYL (DL97BP)
- NMC Drums Must Be Labeled, Width: 10" (N213R)
- NMC Flammable Ghs Label, Pk5 (GHS400AP)
- NMC Dot Placard Sign, 1866 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL142BPR)
- NMC Danger Oxygen Label, Pk5 (D98AP)
- MAJESTIC PET Majestic DVP-TVHW High Wind Vertical Termination Cap (DVP-TVHW)
- Nmc Safety Labels