Shop All No Smoking Signs
Nmc
No Smoking Oxygen In Use Sign, M48P
Mfr # M48P
Zoro # G9275563
product price: $3.15
/ea
Sold in multiples of 2 for $6.30
$6.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 5 in
- Sign Material Pressure Sensitive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # M48P
- Zoro # G9275563
- UPC # 887481065342
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 6 in |
Height | 5 in |
Details
Item | No Smoking Oxygen In Use Sign |
Sign Material | Pressure Sensitive Vinyl |
Description
No Smoking Oxygen In Use Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 080)
- BRADY Lock out tag out Wallet Cards, PK10 (LOSC13 BI)
- TOUGH DUCK Men's Black Polyester Safety Jacket size M (S43211)
- 3M Cap Suspension H-213-2/37117(AAD), 1/pk (H-213-2)
- NMC Caution No Smoking Label, Pk5, C49AP (C49AP)
- NMC No Smoking Sign, S1R (S1R)
- NMC Danger Flammable Material No Smoking Sign, D438P (D438P)
- NMC Danger No Smoking Matches Or Open Flames Sign, D217PB (D217PB)
- NMC Danger Propane No Smoking No Open Flame Sign, D397P (D397P)
- NMC Sign, Large Format Caution No Smoking, C564AD (C564AD)
- NMC Caution No Smoking Sign, C49RB (C49RB)
- Nmc No Smoking Signs