Shop All No Smoking Signs
Nmc
No Smoking, DGA20RB
Mfr # DGA20RB
Zoro # G9274918
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend NO SMOKING
- Width 10 in
- Height 14 in
- Sign Material Rigid Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DGA20RB
- Zoro # G9274918
- UPC # 887481039107
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Sign,No Smoking |
Header | DANGER |
Legend | NO SMOKING |
Sign Material | Rigid Plastic |
Description
Sign,No Smoking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Blue, 1-3/4"H (406BLU)
- PIP Sleeves, Rubber, Yellow, L, 1000VAC, PR (193-0-LARGE)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (52LD08)
- GUARDIAN EQUIPMENT Roof Anchor, 310 lb., Steel (00484)
- NMC Caution No Smoking Beyond This Point Sign, C51P (C51P)
- NMC Danger No Smoking Matches Or Open Flames Sign, D217PB (D217PB)
- NMC Danger No Smoking Propane Sign, D590AB (D590AB)
- NMC Danger No Smoking Beyond This Point Sign, DGA7RB (DGA7RB)
- NMC Danger Flammable Material No Smoking Sign, D438P (D438P)
- NMC Danger No Smoking Or E-Cigarettes, D676R (D676R)
- CONDOR Safety Sign, 7" H, 5 in W, Vinyl, Vertical Rectangle, English, 474D10 (474D10)
- Nmc No Smoking Signs