Shop All Identification Labels
Nmc
No Pacemakers Iso Label, Pk10
Mfr # ISO226AP
Zoro # G9274041
product price: $6.15
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO226AP
- Zoro # G9274041
- UPC # 88748105894
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | White |
Item | No Pacemakers Iso Label,PK10 |
Description
No Pacemakers Iso Label,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 18 In.Yellow (1YBW6)
- HONEYWELL Safety Glasses, Clear Scratch-Resistant (A800)
- KEEN Size 12 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (L972)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA61AP (DGA61AP)
- NMC Health Hazard Ghs Label, Pk5 (GHS408AP)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Pk10, Background Color: Red and Black on White (DL62BPR10)
- NMC Ear Protection Required Bilingual Label, Pk5 (ESC472AP)
- NMC Hazardous Materials System Labels, Pk5, HMS8P (HMS8P)
- NMC Symbol Eedb Imo Label, IMO221R (IMO221R)
- NMC Proud To Be An American Hard Hat Emblem, Pk25 (HH76)
- Nmc Identification Labels