Shop All Identification Labels
Nmc
NMC GHS203AP, Corrosive GHS Label, Vinyl, 2" x 2", 5/PACK
Mfr # GHS203AP
Zoro # G904966997
product price: $6.75
/ea
Sold in multiples of 4 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS203AP
- Zoro # G904966997
- UPC # 88748105206
- Country of Origin United States
- Category Identification Labels
Description
Nmc ghs203ap, corrosive ghs label, vinyl, 2" x 2", 5/pack the ghs is an acronym for the globally harmonized system of classification and labeling of chemicals. It is a system for harmonizing hazard classification criteria and chemical hazard communication elements worldwide. Use ghs symbols to convey information about health, physical, and environmental hazards. pictograms required for use: skin corrosion/burns eye damage corrosive to metals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y770HVAFIO)
- CONDOR Bouffant Cap, PP, 24 In, Green, PK1000 (23KX23)
- ERB SAFETY Safety Glasses, Clear, Hydrophobic, Clear Hydrophobic, Oleophobic, Scratch-Resistant (17451)
- 3M Versaflo High Durability Belt, Up to 52 in. Waist (TR-626)
- NMC Symbol Space Protected By Co2 Imo Label, IMO144R (IMO144R)
- NMC Explosives 1.1L 1 Dot Placard Sign, Material: Rigid Plastic (DL89R)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Rigid Plastic (DL14BR)
- NMC Dot Placard Sign, 1866 3, Material: Adhesive Backed Vinyl (DL142BP)
- NMC Electrical Hazard Label, Pk5 (S62AP)
- NMC Radioactive 7 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL16P)
- STRANCO Calibration Label, ENG, Green/White, PK450 (TCSL1-21003)
- Nmc Identification Labels