Shop All Identification Labels
Nmc
Nfpa Target Organ Label, Pk5
Mfr # NFP21AP
Zoro # G9273183
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure-Sensitive Vinyl
- Width 7"
- Height 5"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # NFP21AP
- Zoro # G9273183
- UPC # 888975630916
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7" |
Height | 5" |
Details
Material | Pressure-Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Shape | Rectangle |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Chemical Name |
Background Color | Black, Blue, Red, Yellow, White |
Legend/Background Color | White |
Item | Nfpa Target Organ Label,PK5 |
Description
Nfpa Target Organ Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, 20 gal Spill Capacity, 18 oz PVC fabric (1334)
- JAMCO Gas Cylinder Cabinet, 64x40, Steel (CV102YP)
- PROFLEX BY ERGODYNE ANSI A7 PU Coated CR Gloves, Gray, Size M (7071)
- PIG Spill Kit, Chem/Hazmat, Black/Yellow (KIT366)
- NMC Danger H2S May Be Present Label, Pk5 (D282AP)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL7UV25)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL130PR)
- NMC Symbol Foam Installation Imo Label, IMO151R (IMO151R)
- NMC Certified Forklift Driver Hard Hat Label, Pk25 (HH66)
- NMC Flammable Solid 4 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL11P100)
- NMC Nfpa Label Symbol 2", Pk5, Subject Matter: Hazard Communication (DCL132)
- Nmc Safety Labels