Shop All Identification Labels
Nmc
Nfpa Protective Equipment Label, Pk5
Mfr # NFP20AP
Zoro # G9273177
product price: $9.85
/pk 5, $1.97/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure-Sensitive Vinyl
- Width 7"
- Height 5"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # NFP20AP
- Zoro # G9273177
- UPC # 88748107484
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7" |
Height | 5" |
Details
Material | Pressure-Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Shape | Rectangle |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Chemical Name |
Background Color | Black, Blue, Red, Yellow, White |
Legend/Background Color | White |
Item | Nfpa Protective Equipment Label,PK5 |
Description
Nfpa Protective Equipment Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Belt, TDU, Unisex, Black, L (59551)
- 3M PROTECTA Vest-Style Positioning Harness, 420 lbs. (190 kg) Weight Capacity, Red (1191386)
- RADIANS Radians SV3 Economy MeshType R Class 3 Vest (SV3ZGM-2X/3X)
- NEVS 1/2" Color Coding Dots Green - Roll Form (DOT-12RL Green)
- NMC Nfpa Target Organ Label, Pk5 (NFP21AP)
- NMC Biohazard Label, Pk5, S71AP (S71AP)
- NMC Explosives 1.2B 1 Dot Placard Sign, Material: Rigid Plastic (DL90R)
- NMC Dot Placard Sign, 1942 5.1, Material: Rigid Plastic (DL145BR)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Adhesive Backed Vinyl (DL65BP)
- NMC United States Marine Corps Hard Hat Label, Pk25 (HH153)
- NMC Non-Regulated Waste Self-Laminating Label, Pk5 (HW9SL5)
- Nmc Identification Labels