Shop All Identification Labels
Nmc
Nfpa Protective Equipment Label
Mfr # NFP20P
Zoro # G9273107
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure-Sensitive Vinyl
- Width 7"
- Height 5"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # NFP20P
- Zoro # G9273107
- UPC # 88748107485
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7" |
Height | 5" |
Details
Material | Pressure-Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Shape | Rectangle |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Chemical Name |
Background Color | Black, Blue, Red, Yellow, White |
Legend/Background Color | White |
Item | Nfpa Protective Equipment Label |
Description
Nfpa Protective Equipment Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, Black (GG601M)
- CONDOR Coated Gloves, Nylon Span, Nitrile, 2XL, PR (60WF91)
- SAFCO Write Way Dual-sided Directional Sign, 18" W, 64.3" H, Steel (SAF4173BL)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Rhode Island Equine (WS-Rhode Island Equine)
- NMC Nfpa Target Organ Label (NFP21P)
- NMC Hazardous Waste Hazmat Label, Material: Pressure Sensitive Paper (HW10)
- NMC Danger No Trespassing Under Penalty Of Law Sign, D591PB (D591PB)
- NMC Motor Oil Only Hazmat Label, Pk5 (M766AP)
- NMC Graphic Use Pedestrian Route Iso Label, Pk5 (ISO415AP)
- NMC Symbol Drenching Installation Imo Label, IMO166R (IMO166R)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83887 (83887)
- Nmc Identification Labels