Shop All Identification Labels
Nmc
Nfpa Label Symbol 6", Pk5, Width: 7"
Mfr # DCL116
Zoro # G9273140
product price: $11.09
/pk 5, $2.22/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 7"
- Height 7"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DCL116
- Zoro # G9273140
- UPC # 88748103818
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7" |
Height | 7" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Pink |
Mounting Style | Adhesive-Backed |
Background Color | White |
Item | Nfpa Label Symbol 6",PK5 |
Description
Nfpa Label Symbol 6 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217XL)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (2YEN1)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5227 XL)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (71175)
- NMC Nfpa Target Organ Label (NFP21P)
- NMC RED TAG AREA LABEL ALL ITEMS, 7 x 10, RIGID PLASTIC (LN101R)
- NMC Explosives 1.2B 1 Dot Placard Sign, Material: Unrippable Vinyl (DL90UV)
- NMC Nfpa Label Symbol 3", Pk5, DCL103 (DCL103)
- NMC Non-Flammable Gas 2 Dot Placard Label, Pk25 (DL6AP)
- NMC Poison Label, DL159ALV (DL159ALV)
- NMC Graphic Extinguisher Label, Pk25 (M776AP)
- Nmc Identification Labels