Shop All Identification Labels
Nmc
Nfpa Label Symbol 6", Pk5, Material: Pressure Sensitive Vinyl
Mfr # DCL156
Zoro # G9273089
product price: $12.35
/pk 5, $2.47/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 7"
- Height 7"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DCL156
- Zoro # G9273089
- UPC # 888975577976
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7" |
Height | 7" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | ALK |
Background Color | White |
Legend/Background Color | White |
Item | Nfpa Label Symbol 6",PK5 |
Description
Nfpa Label Symbol 6 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (296420)
- MAGID SHOWA Neo Grab Finish Neoprene Gloves, 12PK (2384R)
- ULTRATECH Drain Seal Wall Mount, 38-1/2 In. L (2142)
- LYLE Fire Lane Parking Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-2817-DG_12x18 (T1-2817-DG_12x18)
- NMC Flammable 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL158P10)
- NMC Marine Pollutant Placard, Pk50, Material: Adhesive Backed Vinyl (DL77P50)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL174PR10)
- NMC Placard Kits (NFPK7)
- NMC Dot Placard Sign, 1942 5.1, Material: Rigid Plastic (DL145BR)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL133PR)
- NMC Danger Do Not Watch The Arc Label, Pk5, D31AP (D31AP)
- Nmc Safety Labels